Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6
- Mfr # 19638606
- Zoro # G804841028
product price:Â
$
68.65
/ea of 6, $11.44/ea
Key Features
Overall Height
3-1/4 in
Overall Length
14 in
Overall Width
11 in
Color
Clear
Overall L x W x H
14 in L x 11 in W x 3-1/4 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19638606
- Zoro #
- G804841028
- UPC #
- 73149963864
- Country of Origin
- United Kingdom
- Color
- Clear
- Item
- Storage Tote W/ Lid
Dimensions
- Overall Height
- 3-1/4 in
- Overall Length
- 14 in
- Overall Width
- 11 in
- Overall L x W x H
- 14 in L x 11 in W x 3-1/4 in H
Description
STERILITE LARGE CLIP CLEAR STORAGE BOX WITH LATCHED LID 19638606 - 14"L X 11"W X 3-1/4"H THE CLIP BOXES ARE A GREAT SOLUTION FOR STORING AND ORGANIZING SMALLER ITEMS IN THE HOME AND OFFICE. THE CLEAR BASE AND LID ALLOW CONTENTS TO BE EASILY IDENTIFIED FROM ANY ANGLE, AND THE TIGHT-CLASPING LATCHES ENSURE THAT THE LID REMAINS SECURE TO THE BASE.
- TIGHT-CLASPING LATCHES HOLD LID SECURELY TO BASE CLEAR FOR EASY IDENTIFICATION OF CONTENTS MODULAR ITEMS STACK TO EFFICIENTLY UTILIZE VALUABLE SPACE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.