Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Unit, 50 lb Capac., 57 in H

  • Mfr # 01643V01

  • Zoro # G916313741


product price: $51.89
/ea

Key Features

Load Capacity per Shelf
50 lb
Resistance Properties
Corrosion-Resistant
Color
Gray
Whole Unit Load Capacity
200 lb
Distance Between Shelves
16 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01643V01
Zoro #
G916313741
UPC #
073149016430
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Width
35 in
Overall Height
57 in

Details

Load Capacity per Shelf
50 lb
Resistance Properties
Corrosion-Resistant
Color
Gray
Item
Shelf Unit
Whole Unit Load Capacity
200 lb
Distance Between Shelves
16 1/8 in
Number of Shelves
4
Shelf Style
Ventilated
Assembled
Unassembled
Shelving Material
Polypropylene
Mounting Hardware Required
No
Frame Material
Polypropylene

Description

Shelf Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.