Stack & Nest Storage Tote W/ Lid, 17 gal, 26-7/8 in L x 18-1/8 in W x 12-1/2 in H, Black, Plastic

  • Mfr # 50639Y06

  • Zoro # G413342411


product price:  $15.29
/ea

Key Features

Overall Height
12-1/2 in
Overall Length
26-7/8 in
Overall Width
18-1/8 in
Type
Stack & Nest
Volume Capacity
17 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50639Y06
Zoro #
G413342411
UPC #
073149506399
Country of Origin
United States

Dimensions

Overall Height
12-1/2 in
Overall Length
26-7/8 in
Overall Width
18-1/8 in
Overall L x W x H
26-7/8 in L x 18-1/8 in W x 12-1/2 in H
Bottom Outside Width
18 1/8 in
Inside Length
22-1/4 in
Bottom Inside Width
14 1/8 in
Inside Width
14-1/8 in
Bottom Outside Length
26 7/8 in
Bottom Inside Length
22 1/4 in

Details

Type
Stack & Nest
Volume Capacity
17 gal
Material
Plastic
Color
Black
Item
Storage Tote W/ Lid
Lid Color
Yellow
Stackable
Stacking Capable
NSF Certified
Not NSF Certified
Fork Pockets
Fork Pockets Not Included
Series
5063
Lid Locking Type
Snap-On
Minimum Operating Temperature
-28 Degrees F
Body Color
Black
Includes
Lid
Includes Lid
Lid Included
Maximum Operating Temperature
120 Degrees F
Shape
Rectangular
Resistant To
Polypropylene
Container Wall Type
Solid
Nestable
Nesting Capable

Description

Storage Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -28 Degrees F, Body Color Black, Lid Color Yellow, Nestable Nesting Capable, Overall Height 12 1/2 in, Overall Length 26 7/8 in, Overall Width 18 1/8 in, Resistant To Polypropylene, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 17 gal, Weight Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.