Stack & Nest Storage Tote W/ Lid, 38 gal, 37-1/2 in L x 21-5/8 in W x 15-7/8 in H, Black, Plastic

  • Mfr # 50679Y04

  • Zoro # G313342429


product price:  $26.29
/ea

Key Features

Overall Height
15-7/8 in
Overall Length
37-1/2 in
Overall Width
21-5/8 in
Type
Stack & Nest
Volume Capacity
38 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50679Y04
Zoro #
G313342429
UPC #
073149506795
Country of Origin
United States

Dimensions

Overall Height
15-7/8 in
Overall Length
37-1/2 in
Overall Width
21-5/8 in
Overall L x W x H
37-1/2 in L x 21-5/8 in W x 15-7/8 in H
Bottom Inside Width
16 5/8 in
Bottom Outside Width
21 5/8 in
Inside Width
16-5/8 in
Inside Length
32-3/8 in
Bottom Inside Length
32 3/8 in
Bottom Outside Length
37 1/2 in

Details

Type
Stack & Nest
Volume Capacity
38 gal
Material
Plastic
Color
Black
Item
Storage Tote W/ Lid
Maximum Operating Temperature
120 Degrees F
Lid Locking Type
Snap-On
Includes
Lid
Series
5067
NSF Certified
Not NSF Certified
Nestable
Nesting Capable
Lid Color
Yellow
Includes Lid
Lid Included
Container Wall Type
Solid
Fork Pockets
Fork Pockets Not Included
Resistant To
Polypropylene
Body Color
Black
Minimum Operating Temperature
-28 Degrees F
Shape
Rectangular
Stackable
Stacking Capable

Description

Storage Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -28 Degrees F, Body Color Black, Lid Color Yellow, Nestable Nesting Capable, Overall Height 15 7/8 in, Overall Length 37 1/2 in, Overall Width 21 5/8 in, Resistant To Polypropylene, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 38 gal, Weight Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.