Stackable Storage Tote W/ Lid, 25-3/4 in L x 18-3/8 in W x 19-3/8 in H, Black, Plastic

  • Mfr # 14889004

  • Zoro # G814149138


product price:  $39.85
/ea

Key Features

Overall Height
19-3/8 in
Overall Length
25-3/4 in
Overall Width
18-3/8 in
Type
Stackable
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14889004
Zoro #
G814149138
UPC #
73149148896
Country of Origin
United States

Dimensions

Overall Height
19-3/8 in
Overall Length
25-3/4 in
Overall Width
18-3/8 in
Overall L x W x H
25-3/4 in L x 18-3/8 in W x 19-3/8 in H

Details

Type
Stackable
Material
Plastic
Color
Black
Item
Storage Tote W/ Lid

Description

In need of a durable storage system for closets, basements, garages, or attics? The Sterilite modular stacker line features rugged construction for added peace of mind that contents will stay safely stored inside. The 27 gal stacker tote is the perfect size for sports equipment, extra bedding and camping supplies and the opaque base allows contents to be out of sight. The robust latches offer extra security that the lid will stay attached to the base and the textured surface makes for a sure grip when carrying. The deep recessed lids provide stability when stacking for efficient use of storage space. The 27 gal stacker tote shares the same lid as the 10 and 19 gal stacker tote allowing secure stacking of both the shallow and deep storage boxes in one footprint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.