Stackable Storage Tote W/ Lid, 39-3/4 in L x 21-1/2 in W x 17-7/8 in H, Black, Plastic

  • Mfr # 14899003

  • Zoro # G114149166


product price:  $56.15
/ea

Key Features

Overall Height
17-7/8 in
Overall Length
39-3/4 in
Overall Width
21-1/2 in
Type
Stackable
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14899003
Zoro #
G114149166
UPC #
73149148995
Country of Origin
United States

Dimensions

Overall Height
17-7/8 in
Overall Length
39-3/4 in
Overall Width
21-1/2 in
Overall L x W x H
39-3/4 in L x 21-1/2 in W x 17-7/8 in H

Details

Type
Stackable
Material
Plastic
Color
Black
Item
Storage Tote W/ Lid

Description

In need of a durable storage system for closets, basements, garages or attics? The Sterilite modular stacker line features rugged construction for added peace of mind that contents will stay safely stored inside. The 50 gal stacker tote is the ideal size for camping gear, sports equipment, seasonal decorations and other bulky items and the opaque base allows contents to be out of sight. The robust latches offer extra security that the lid will stay attached to the base and the textured surface makes for a sure grip when carrying. The deep recessed lids provide stability when stacking for efficient use of storage space. The 50 gal stacker tote shares the same lid as the 200 qt stacker box allowing secure stacking and the clear and opaque versions to be stacked interchangeably.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.