Storage Bin 1.3 cu ft White 4.25in H X 8in W X 11.25in D White

  • Mfr # 16088048

  • Zoro # G516452413


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Material
Polypropylene
Overall Depth
4.25 in
Overall Length
11.25 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16088048
Zoro #
G516452413
UPC #
73149160881
Country of Origin
United States

Dimensions

Overall Depth
4.25 in
Overall Length
11.25 in
Overall Width
8 in

Details

Material
Polypropylene

Description

This storage basket is ideal for shelf space, closets, countertops, or under the sink. The tight weave design allows for easy identification of contents, but keeps smaller sized items contained inside. Fits in cabinets and some drawers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.