Storage Drawer
Mfr # 20518006
Zoro # G7299487
product price: $7.79
/eaKey Features
Material
Polypropylene
Overall Height
6 in
Overall Depth
12-7/8 in
Overall Width
8-7/8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20518006
Zoro #
G7299487
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Depth
12-7/8 in
Overall Width
8-7/8 in
Details
Material
Polypropylene
Color
White
Item
Storage Drawer
Description
Storage Drawer, Polypropylene, Overall Depth 12-7/8 in, Overall Height 6 in, Overall Width 8-7/8 in, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.