
Storage Tote, 12 Gal Latch
Mfr # 15169306
Zoro # G415854998
product price: $10.29
/eaKey Features
Overall Height
13 7/8 in
Overall Length
19 1/2 in
Overall Width
15 3/8 in
Volume Capacity
12 gal
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15169306
Zoro #
G415854998
UPC #
073149516930
Country of Origin
United States
Dimensions
Overall Height
13 7/8 in
Overall Length
19 1/2 in
Overall Width
15 3/8 in
Bottom Inside Length
14 7/8 in
Bottom Inside Width
12 1/4 in
Details
Volume Capacity
12 gal
Item
Storage Tote
Shape
Rectangular
Standards
BPA-Free
Lid Locking Type
Large Latch
Body Color
Black
Includes Lid
Lid Included
Description
Latch Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.