Shop STERILITE
See all product information
Storage Tote, 15 gal, 25-3/4 in L x 17-1/4 in W x 11-7/8 in H, Black, Racer Red, 6 PK
Mfr # 14649006
Zoro # G406382639
product price:Â $160.99
/pk 6, $26.83/ea
Free Shipping & Returns
Key Features
Overall Height
11-7/8 in
Overall Length
25-3/4 in
Overall Width
17-1/4 in
Volume Capacity
15 gal
Color
Black, Racer Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14649006
Zoro #
G406382639
UPC #
73149146496
Country of Origin
Mexico
Dimensions
Overall Height
11-7/8 in
Overall Length
25-3/4 in
Overall Width
17-1/4 in
Overall L x W x H
25-3/4 in L x 17-1/4 in W x 11-7/8 in H
Details
Volume Capacity
15 gal
Color
Black, Racer Red
Item
Storage Tote
Description
STERILITE INDUSTRIAL TOTE 14649006 - BLACK/RACER RED 15 GAL. 25-3/4"L X 17-1/4"W X 11-7/8"H INDUSTRIAL TOTES ARE DURABLE AND DESIGNED FOR MORE ACTIVE STORAGE NEEDS. CHANNELED WALLS PROVIDE ADDED STRENGTH AND HELP TO RESIST CRUSHING UNDER HEAVIER LOADS. THE CONTOURED END PANELS CREATE INTEGRATED HANDLES FOR COMFORTABLE LIFTING. ROBUST LATCHES SECURELY ATTACH THE LID TO THE BASE WHILE THE TEXTURED FINISH PROVIDES A NON-SLIP GRIP. THE TIGHT FIT DRIP-RESISTANT LID PROVIDES MAXIMUM PROTECTION AGAINST ITEMS GETTING WET. DEEP RECESSED LIDS ALLOW FOR SECURE STACKING TO MAXIMIZE AVAILABLE STORAGE SPACE. THE DESIGN OF THE LID, AS WELL AS KEY HOLES, PROVIDES OPTIONS FOR TIE DOWNS TO KEEP TOTES IN PLACE WHEN TRANSPORTING AND STORING.
- RUGGED CONSTRUCTION TO REASSURE ITEMS WILL BE PROTECTED RECESSED LIDS ALLOW TOTES TO BE STACKED EFFICIENTLY ROBUST LATCHES SECURE LID TO BASE AND TEXTURED FINISH PROVIDES NON SLIP GRIP KEY HOLE DESIGN IN LID PROVIDES OPTIONS FOR TIE DOWNS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.