Shop STERILITE
See all product information
Create Account
Storage Tote, 18 gal, 23-1/2 in L x 18-3/8 in W x 16-1/8 in H, Blue Morpho, 8 PK
- Mfr # 17311C08
- Zoro # G106598965
product price:Â
$
161.99
/pk of 8, $20.25/ea
Free Shipping & Returns
Key Features
Overall Height
16-1/8 in
Overall Length
23-1/2 in
Overall Width
18-3/8 in
Volume Capacity
18 gal
Color
Blue Morpho
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17311C08
- Zoro #
- G106598965
- UPC #
- 73149081858
- Country of Origin
- China
Dimensions
- Overall Height
- 16-1/8 in
- Overall Length
- 23-1/2 in
- Overall Width
- 18-3/8 in
- Overall L x W x H
- 23-1/2 in L x 18-3/8 in W x 16-1/8 in H
Details
- Volume Capacity
- 18 gal
- Color
- Blue Morpho
- Item
- Storage Tote
Description
Steriliteindustrial Tote 18 Gallon Blue Aquarium - 17314308 Stack And Nest Industrial Tote Tough Molded Plastic Totes Store A Wide Range Of Industrial Parts, Components And Materials. Carry Handles Have Interlocking Tabs Which Snap Lid On Tightly For Secure Fit. Helps Protect Contents From Spillage And Contamination. For Positive Stacking, Boxes Nest Snugly Into Recess In Lids. Ribbed Walls Add Extra Rigidity. 25-1/2"L X 17-1/2"W X 15-3/8"H, 18 Gallon Capacity. Sold In Quantities Of 8. Available In Blue Aquarium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.