
Storage Tote, 19 Gal Modular Stacker
Mfr # 14869006
Zoro # G215854983
product price: $18.59
/eaKey Features
Overall Height
13 1/4 in
Overall Length
25 3/4 in
Overall Width
18 3/8 in
Volume Capacity
19 gal
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14869006
Zoro #
G215854983
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 1/4 in
Overall Length
25 3/4 in
Overall Width
18 3/8 in
Bottom Inside Width
14 3/4 in
Bottom Inside Length
20 3/4 in
Details
Volume Capacity
19 gal
Item
Storage Tote
Shape
Rectangular
Stackable
Stacking Capable
Body Color
Black
Lid Locking Type
Heavy Duty Latch
Standards
BPA-Free
Includes Lid
Lid Included
Description
Storage Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.