Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tote, 20 Gal Latch

  • Mfr # 22173V06

  • Zoro # G215854952


product price: $15.49
/ea

Key Features

Overall Height
15 1/2 in
Overall Length
23 5/8 in
Overall Width
18 1/4 in
Volume Capacity
20 gal
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22173V06
Zoro #
G215854952
UPC #
073149221735
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Overall Length
23 5/8 in
Overall Width
18 1/4 in

Details

Volume Capacity
20 gal
Item
Storage Tote
Body Color
Black

Description

Latch Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.