Shop STERILITE
See all product information
Create Account
Storage Tote, 26 gal, 23-5/8 in L x 18-5/8 in W x 20-1/8 in H, True Blue, Blue Aquarium, 4 PK
- Mfr # 14487404
- Zoro # G706382698
product price:Â
$
148.99
/pk of 4, $37.25/ea
Free Shipping & Returns
Key Features
Overall Height
20-1/8 in
Overall Length
23-5/8 in
Overall Width
18-5/8 in
Volume Capacity
26 gal
Color
True Blue, Blue Aquarium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14487404
- Zoro #
- G706382698
- UPC #
- 73149448743
- Country of Origin
- China
Dimensions
- Overall Height
- 20-1/8 in
- Overall Length
- 23-5/8 in
- Overall Width
- 18-5/8 in
- Overall L x W x H
- 23-5/8 in L x 18-5/8 in W x 20-1/8 in H
Details
- Volume Capacity
- 26 gal
- Color
- True Blue, Blue Aquarium
- Item
- Storage Tote
Description
STERILITE LATCH & CARRY TOTE 14487404 - TRUE BLUE/BLUE AQUARIUM 26 GAL. 23-5/8" X 18-5/8" X 20-1/8" LATCH AND CARRY TOTES GIVE YOU THE VERSATILITY TO CREATE AN IDEAL STORAGE SYSTEM WITH COMPLEMENTARY CLEAR OR OPAQUE CONTAINERS. UNIQUE AND COMFORTABLE CARRY-THOUGH HANDLES PROVIDE FULL GRIP ACCESS AND HEAVY-DUTY LATCHES KEEP THE LID SECURELY ATTACHED TO THE BASE. PEEL AND STICK WRITE-ON LABELS ALLOW FOR EASY IDENTIFICATION OF CONTENTS.
- COMFORTABLE CARRY THRU-HANDLES PROVIDE FULL GRIP ACCESS 12, 18,AND 26 GALLON SIZES AVAILABLE IN BOTH OPAQUE AND CLEAR HEAVY-DUTY LATCH HELPS TO KEEP ITEMS SECURELY STORED INSIDE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.