
Storage Tote, 27 Gal Modular Stacker
Mfr # 14889004
Zoro # G615854989
product price: $29.15
/eaKey Features
Overall Height
19 3/8 in
Overall Length
25 3/4 in
Overall Width
18 3/8 in
Volume Capacity
27 gal
Stackable
Stacking Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14889004
Zoro #
G615854989
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19 3/8 in
Overall Length
25 3/4 in
Overall Width
18 3/8 in
Bottom Inside Width
14 1/8 in
Bottom Inside Length
20 1/8 in
Details
Volume Capacity
27 gal
Item
Storage Tote
Stackable
Stacking Capable
Shape
Rectangular
Includes Lid
Lid Included
Body Color
Black
Lid Locking Type
Heavy Duty Latch
Standards
BPA-Free
Description
Storage Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.