Shop STERILITE
See all product information
Create Account
Storage Tote, 30 gal, 29-7/8 in L x 19-3/4 in W x 18-1/8 in H, Gray, 4 PK
- Mfr # 15273V04
- Zoro # G006382695
product price:Â
$
164.99
/pk of 4, $41.25/ea
Free Shipping & Returns
Key Features
Overall Height
18-1/8 in
Overall Length
29-7/8 in
Overall Width
19-3/4 in
Volume Capacity
30 gal
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15273V04
- Zoro #
- G006382695
- UPC #
- 73149152732
- Country of Origin
- United States
- Volume Capacity
- 30 gal
- Color
- Gray
- Item
- Storage Tote
Dimensions
- Overall Height
- 18-1/8 in
- Overall Length
- 29-7/8 in
- Overall Width
- 19-3/4 in
- Overall L x W x H
- 29-7/8 in L x 19-3/4 in W x 18-1/8 in H
Description
STERILITE 30 GALLON/114 LITER LATCH & CARRY TUFF1 TOTE 1573V04 FLAT GRAY 29-7/8" X 19-3/4" X 18-1/8" THE 30 GALLON LATCHING TUFF1 TOTES ARE A GREAT STORAGE SOLUTION FOR CAMPING SUPPLIES, SPORTING EQUIPMENT, SEASONAL ITEMS AND MORE. MADE FROM POLYETHYLENE, THESE TOTES ARE RUGGED AND IMPACT RESISTANT EVEN IN COLDER TEMPERATURES, MAKING THEM IDEAL FOR STORING ITEMS IN THE GARAGE, SHED OR BASEMENT AREAS. LATCHING TUFF1 TOTES FEATURE HEAVY-DUTY LATCHES FOR COMFORTABLE LIFTING AND TRANSPORTING. INDEXED LIDS OFFER SECURE STACKING CAPABILITIES FOR EFFICIENT USE OF VERTICAL SPACE AND THE CHANNELED WALLS PROVIDE ADDED STRENGTH TO HELP SUPPORT HEAVIER LOADS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.