
Storage Tote, 30 in L x 20 in W x 17-1/8 in H, Cement, Polyethylene
Mfr # 16796A04
Zoro # G713762278
product price:Â $38.35
/eaKey Features
Overall Height
17-1/8 in
Overall Length
30 in
Overall Width
20 in
Material
Polyethylene
Color
Cement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16796A04
Zoro #
G713762278
UPC #
73149167965
Country of Origin
United States
Dimensions
Overall Height
17-1/8 in
Overall Length
30 in
Overall Width
20 in
Overall L x W x H
30 in L x 20 in W x 17-1/8 in H
Details
Material
Polyethylene
Color
Cement
Item
Storage Tote
Description
The 30 gal tuff1 totes make a great solution for storing away camping supplies, sporting equipment and seasonal items in more challenging environments. Made from polyethylene, these totes are rugged and impact-resistant even in colder temperatures, making them ideal for more active storage needs. Contoured end panels and integrated handles make for a comfortable grip when carrying. Deep recessed lids allow multiple totes to stack securely for efficient use of vertical space, while the channeled walls and thick reinforced rim provide added strength and rigidity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.