
Storage Tote, 45 Gal Wheeled Latch
Mfr # 22223V04
Zoro # G615854965
product price: $34.49
/eaKey Features
Overall Height
18 5/8 in
Overall Length
36 1/8 in
Overall Width
21 in
Volume Capacity
45 gal
Stackable
Stacking Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22223V04
Zoro #
G615854965
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 5/8 in
Overall Length
36 1/8 in
Overall Width
21 in
Bottom Inside Width
17 1/4 in
Bottom Inside Length
30 1/4 in
Details
Volume Capacity
45 gal
Item
Storage Tote
Stackable
Stacking Capable
Shape
Rectangular
Lid Locking Type
Large Latch
Standards
BPA-Free
Body Color
Black
Includes Lid
Lid Included
Description
Latch Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.