Zoro Homepage

Storage Tote, 50 Gal Modular Stacker

  • Mfr # 14899003

  • Zoro # G915854993


product price: $37.29
/ea

Key Features

Overall Height
17 7/8 in
Overall Length
39 3/4 in
Overall Width
21 1/2 in
Volume Capacity
50 gal
Stackable
Stacking Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14899003
Zoro #
G915854993
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 7/8 in
Overall Length
39 3/4 in
Overall Width
21 1/2 in
Bottom Inside Length
34 1/4 in
Bottom Inside Width
18 in

Details

Volume Capacity
50 gal
Item
Storage Tote
Stackable
Stacking Capable
Shape
Rectangular
Includes Lid
Lid Included
Lid Locking Type
Heavy Duty Latch
Body Color
Black
Standards
BPA-Free

Description

Storage Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.