
Storage Tote, 7.5 Gal Modular Stacker
Mfr # 14839006
Zoro # G615854972
product price: $12.15
/eaKey Features
Overall Height
13 1/4 in
Overall Length
18 in
Overall Width
12 5/8 in
Volume Capacity
7.5 gal
Stackable
Stacking Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14839006
Zoro #
G615854972
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 1/4 in
Overall Length
18 in
Overall Width
12 5/8 in
Bottom Inside Length
13 1/8 in
Bottom Inside Width
9 1/8 in
Details
Volume Capacity
7.5 gal
Item
Storage Tote
Stackable
Stacking Capable
Shape
Rectangular
Body Color
Black
Standards
BPA-Free
Lid Locking Type
Heavy Duty Latch
Includes Lid
Lid Included
Description
Storage Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.