Stackable Storage Tote W/ Lid, 18 gal, 23-1/2 in L x 18-3/8 in W x 16-1/8 in H, Blue, Polypropylene

  • Mfr # 17317408

  • Zoro # G6413587


product price:  $11.69
/ea
Sold in multiples of 8 for $93.52

Key Features

Overall Height
16-1/8 in
Overall Length
23-1/2 in
Overall Width
18-3/8 in
Type
Stackable
Volume Capacity
18 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17317408
Zoro #
G6413587
UPC #
073149731746
Country of Origin
United States

Dimensions

Overall Height
16-1/8 in
Overall Length
23-1/2 in
Overall Width
18-3/8 in
Overall L x W x H
23-1/2 in L x 18-3/8 in W x 16-1/8 in H
Inside Height
15-5/8 in
Inside Length
17-1/4 in
Inside Width
13-1/8 in
Bottom Inside Width
13 1/8 in
Bottom Inside Length
17 1/4 in

Details

Type
Stackable
Volume Capacity
18 gal
Material
Polypropylene
Load Capacity
18 gal.
Color
Blue
Item
Storage Tote W/ Lid
Includes
Lid
Stackable
Stacking Capable
Shape
Rectangular
Series
1731
Includes Lid
Lid Included
Lid Color
Blue
Body Color
Blue
Lid Locking Type
Snap-On

Description

Storage Tote, Includes Lid Lid Included, Material Plastic, Body Color Blue, Lid Color Blue, Overall Height 16 1/8 in, Overall Length 23 1/2 in, Overall Width 18 3/8 in, Stackable Stacking Capable, Volume Capacity 18 gal, Bottom Inside Length 17 1/4 in, Bottom Inside Width 13 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.