Zoro Homepage

Storage Tote, Clear, Blue Lid, Plastic

  • Mfr # 23926H06

  • Zoro # G322783749


product price: $8.35
/ea
Sold in multiples of 6 for $50.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23926H06
Zoro #
G322783749
UPC #
073149239266
Country of Origin
United States

Description

Storage Tote, Includes Lid Lid Included, Material Plastic, Body Color Clear, Lid Color Blue, Overall Height 8 in, Overall Length 18 1/4 in, Overall Width 13 in, Stackable Stacking Capable, Stacking Capacity 25 lb, Volume Capacity 5 gal, Weight Capacity 25 lb, Bottom Inside Length 13 1/2 in, Bottom Inside Width 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.