Storage Tote, Clear, Blue Lid, Plastic
- Mfr # 23936H06
- Zoro # G222785485
product price:Â
$
10.15
/ea
Key Features
Bottom Inside Length
13 3/8 in
Inside Width
10 1/4 in
Overall Width
13 in
Stackable
Stacking Capable
Wire Rope Length
18 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23936H06
- Zoro #
- G222785485
- UPC #
- 073149239365
- Country of Origin
- United States
Dimensions
- Bottom Inside Length
- 13 3/8 in
- Inside Width
- 10 1/4 in
- Overall Width
- 13 in
- Wire Rope Length
- 18 1/4 in
- Inside Height
- 10 in
- Overall Height
- 11 3/4 in
- Bottom Inside Width
- 10 1/4 in
- Inside Length
- 13 3/8 in
- Overall Length
- 18 1/4 in
- Length
- 18 1/4 in
Details
- Stackable
- Stacking Capable
- Lid Color
- Blue
- Shape
- Rectangular
- Weight Capacity
- 25 lb
- Material
- Plastic
- Body Color
- Clear
- Volume Capacity
- 7.5 gal
- Includes Lid
- Lid Included
- Item
- Storage Tote
- Stacking Capacity
- 25 lb
- Shell Material
- Plastic
Description
Storage Tote, Includes Lid Lid Included, Material Plastic, Body Color Clear, Lid Color Blue, Overall Height 11 3/4 in, Overall Length 18 1/4 in, Overall Width 13 in, Stackable Stacking Capable, Stacking Capacity 25 lb, Volume Capacity 7.5 gal, Weight Capacity 25 lb, Bottom Inside Length 13 3/8 in, Bottom Inside Width 10 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.