Zoro Homepage

Storage Tote, Clear, Blue Lid, Plastic

  • Mfr # 23946H06

  • Zoro # G722784285


product price: $12.85
/ea
Sold in multiples of 6 for $77.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23946H06
Zoro #
G722784285
UPC #
073149239464
Country of Origin
United States

Description

Storage Tote, Includes Lid Lid Included, Material Plastic, Body Color Clear, Lid Color Blue, Overall Height 9 in, Overall Length 24 in, Overall Width 16 in, Stackable Stacking Capable, Stacking Capacity 25 lb, Volume Capacity 10 gal, Weight Capacity 25 lb, Bottom Inside Length 19 in, Bottom Inside Width 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.