Zoro Homepage

Storage Tote, Large Stacking Basket

  • Mfr # 16648004F

  • Zoro # G715854957


product price: $6.49
/ea

Key Features

Overall Height
7 1/4 in
Overall Length
17 1/8 in
Overall Width
12 7/8 in
Shape
Rectangular
Stackable
Stacking Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16648004F
Zoro #
G715854957
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 1/4 in
Overall Length
17 1/8 in
Overall Width
12 7/8 in

Details

Item
Storage Tote
Shape
Rectangular
Stackable
Stacking Capable
Standards
BPA-Free
Body Color
White

Description

Storage Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.