Zoro Homepage

Storage Tote, Small Stacking Basket

  • Mfr # 16608004F

  • Zoro # G515854997


product price: $3.59
/ea

Key Features

Overall Height
5 3/8 in
Overall Length
12 1/2 in
Overall Width
8 5/8 in
Stackable
Stacking Capable
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16608004F
Zoro #
G515854997
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 3/8 in
Overall Length
12 1/2 in
Overall Width
8 5/8 in

Details

Item
Storage Tote
Stackable
Stacking Capable
Shape
Rectangular
Standards
BPA-Free
Body Color
White

Description

Storage Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.