Storage Tote W/ Lid, 10.25 gal, 34-7/8 in L x 16-5/8 in W x 6-1/8 in H, White, 6 PK

  • Mfr # 19608006

  • Zoro # G706382599


product price:  $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Overall Height
6-1/8 in
Overall Length
34-7/8 in
Overall Width
16-5/8 in
Volume Capacity
10.25 gal
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19608006
Zoro #
G706382599
UPC #
707022366861
Country of Origin
United States

Dimensions

Overall Height
6-1/8 in
Overall Length
34-7/8 in
Overall Width
16-5/8 in
Overall L x W x H
34-7/8 in L x 16-5/8 in W x 6-1/8 in H

Details

Volume Capacity
10.25 gal
Color
White
Item
Storage Tote W/ Lid

Description

STERILITE 41 QUART 19608006 CLEAR STORAGE TOTE WITH WHITE LID 34-7/8" X 16-5/8" X 6-1/8" THE 41 QUART UNDERBED BOX FEATURES A CLEAR BASE THAT ALLOWS CONTENTS TO BE EASILY IDENTIFIED. THE OPAQUE LID SNAPS FIRMLY ONTO THE BASE TO KEEP CONTENTS CONTAINED AND SECURE. THE LONG AND SHALLOW SHAPE OF THIS BOX FITS CONVENIENTLY UNDER THE BED, PROVIDING A GREAT SOLUTION FOR STORING WRAPPING PAPER ROLLS, CLOTHING AND OTHER HOUSEHOLD ITEMS.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.