Storage Tote W/ Lid, 11 in L x 6-5/8 in W x 5-3/8 in H, Clear, 4 PK

  • Mfr # 19628604

  • Zoro # G006382763


product price:  $28.35
/pk 4, $7.09/ea
Sold in multiples of 4 for $113.40

Key Features

Overall Height
5-3/8 in
Overall Length
11 in
Overall Width
6-5/8 in
Color
Clear
Overall L x W x H
11 in L x 6-5/8 in W x 5-3/8 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19628604
Zoro #
G006382763
UPC #
73149962864
Country of Origin
United Kingdom

Dimensions

Overall Height
5-3/8 in
Overall Length
11 in
Overall Width
6-5/8 in
Overall L x W x H
11 in L x 6-5/8 in W x 5-3/8 in H

Details

Color
Clear
Item
Storage Tote W/ Lid

Description

STERILITE MEDIUM CLIP CLEAR STORAGE BOX WITH LATCHED LID 19628604 - 11"L X 6-5/8"W X 5-3/8"H THE CLIP BOXES ARE A GREAT SOLUTION FOR STORING AND ORGANIZING SMALLER ITEMS IN THE HOME AND OFFICE. THE CLEAR BASE AND LID ALLOW CONTENTS TO BE EASILY IDENTIFIED FROM ANY ANGLE, AND THE TIGHT-CLASPING LATCHES ENSURE THAT THE LID REMAINS SECURE TO THE BASE.
    TIGHT-CLASPING LATCHES HOLD LID SECURELY TO BASE CLEAR FOR EASY IDENTIFICATION OF CONTENTS MODULAR ITEMS STACK TO EFFICIENTLY UTILIZE VALUABLE SPACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products