Shop STERILITE

Storage Tote W/ Lid, 1.5 gal, 14-1/8 in L x 7-5/8 in W x 4-7/8 in H, Clear, White, Blue, 12 PK

  • Mfr # 14928012

  • Zoro # G506382553


product price:  $67.75
/pk 12, $5.65/ea

Key Features

Overall Height
4-7/8 in
Overall Length
14-1/8 in
Overall Width
7-5/8 in
Volume Capacity
1.5 gal
Color
Clear, White, Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14928012
Zoro #
G506382553
UPC #
10073149149289
Country of Origin
United States

Dimensions

Overall Height
4-7/8 in
Overall Length
14-1/8 in
Overall Width
7-5/8 in
Overall L x W x H
14-1/8 in L x 7-5/8 in W x 4-7/8 in H

Details

Volume Capacity
1.5 gal
Color
Clear, White, Blue
Item
Storage Tote W/ Lid

Description

STERILITE 6 QUART/5.7 LITER 14928012 CLEAR STORAGE LATCH TOTE WHITE LID BLUE LATCHES 14-1/8 X 7-5/8 X 4-7/8 CLEAR STORAGE TOTES WITH WHITE LID ALLOWS PRACTICAL, EFFICIENT STORAGE FOR ANY LIGHT DUTY APPLICATIONS. ERGONOMIC BLUE LATCHES ATTACH THE LID SECURELY IN PLACE. INTEGRATED HANDLES WITH CONTOURED ENDS FOR EASY LIFTING. MADE USING A WHITE PLASTIC LID WITH CLEAR TRANSPARENT PLASTIC CONTAINER FOR EASY VIEWING OF CONTENTS. LIDS FEATURE AN INDEXED SURFACE AREA FOR STABILITY WHEN STACKING UNITS. SOLD IN CARTON QUANTITY.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.