
Shop STERILITE
See all product information
Storage Tote W/ Lid, 16 gal, 23-3/4 in L x 16 in W x 13-1/2 in H, Clear, 6 PK
Mfr # 14978006
Zoro # G506382720
product price:Â $156.59
/pk 6, $26.10/ea
Free Shipping & Returns
Key Features
Overall Height
13-1/2 in
Overall Length
23-3/4 in
Overall Width
16 in
Volume Capacity
16 gal
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14978006
Zoro #
G506382720
UPC #
73149149787
Country of Origin
United States
Dimensions
Overall Height
13-1/2 in
Overall Length
23-3/4 in
Overall Width
16 in
Overall L x W x H
23-3/4 in L x 16 in W x 13-1/2 in H
Details
Volume Capacity
16 gal
Color
Clear
Item
Storage Tote W/ Lid
Description
STERILITE CLEAR STORAGE TOTE WITH LID 64 QUART 23-3/4X16X13-1/2 - 14978006 STERILITE 14978006 CLEAR STORAGE TOTE WITH BLUE LID 64 QUART 23-3/4X16X13-1/2 CLEAR STORAGE TOTES WITH WHITE LID ALLOWS PRACTICAL, EFFICIENT STORAGE FOR ANY LIGHT DUTY APPLICATIONS. ERGONOMIC BLUE LATCHES ATTACH THE LID SECURELY IN PLACE. INTEGRATED HANDLES WITH CONTOURED ENDS FOR EASY LIFTING. MADE USING A WHITE PLASTIC LID WITH CLEAR TRANSPARENT PLASTIC CONTAINER FOR EASY VIEWING OF CONTENTS. LIDS FEATURE AN INDEXED SURFACE AREA FOR STABILITY WHEN STACKING UNITS. SOLD IN CARTON QUANTITY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.