
Shop STERILITE
See all product information
Storage Tote W/ Lid, 45 gal, 36-1/2 in L x 21 in W x 19-1/2 in H, Gray, 4 PK
Mfr # 19483V04
Zoro # G106382656
product price:Â $235.99
/pk 4, $59.00/ea
Free Shipping & Returns
Key Features
Overall Height
19-1/2 in
Overall Length
36-1/2 in
Overall Width
21 in
Volume Capacity
45 gal
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19483V04
Zoro #
G106382656
UPC #
73149092823
Country of Origin
China
Dimensions
Overall Height
19-1/2 in
Overall Length
36-1/2 in
Overall Width
21 in
Overall L x W x H
36-1/2 in L x 21 in W x 19-1/2 in H
Details
Volume Capacity
45 gal
Color
Gray
Item
Storage Tote W/ Lid
Description
STERILITE GRAY INDUSTRY WHEELED STORAGE TOTE WITH LATCH 45 GALLON 36-1/2 X 21 X 19-1/2 FLAT SHIPPING AND STORAGE INDUSTRIAL TOTE WHEELED STORAGE TOTES ARE IDEAL FOR GENERAL HOUSEHOLD USE. THESE DURABLE POLYPROPYLENE PLASTIC FOOT LOCKERS OFFER AMPLE STORAGE CAPACITY. 45-GALLON GRAY CONTAINER FEATURES STRONG HANDLES AND HINGED LIDS THAT CONVENIENTLY STAY UPRIGHT WHEN OPEN FOR EASY LOADING OR ACCESS. THE CONTAINER HAS 2? WHEELS FOR EASY MOBILITY. SOLD IN CARTON QUANTITIES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.