Tall Storage Bin, 26 qt Capacity, Polypropylene, Clear, 15 in L, 12-1/4 in W, 8-1/4 in H

  • Mfr # 13268606

  • Zoro # G313762326


product price:  $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13268606
Zoro #
G313762326
UPC #
73149326867
Country of Origin
United States

Details

Item
Storage Bin

Description

Storage bins are a multi-purpose storage solution with a simple and classic style. The versatility of these bins allows them to be used in any room of the home, the bedroom, bathroom, dorm room, office, classroom or playroom. Available in four convenient sizes, storage bins are ideal for closet organization, as they are specifically designed to fit on 16 in wire shelving. The tall storage bin is ideal for storing anything from towels, linens and clothing to craft items, laundry products and cleaning supplies. The open design provides easy access for stored items and allows for quick clean-up, while the carry-through handles make for effortless and comfortable transport. The sturdy, banded rim adds a stylish touch to the bins, while the modern, clear design works well with any home decor. The bins feature polished sides and a textured bottom that are both easy to clean. The overall assembled dimensions of this item are 15 in L x 12-1/4 in W x 8-1/4 in H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.