Shop STERIPHENE II
See all product information
Create Account
Brand 15oz. Aerosol Can Spring Breeze Scent Disinfectant Deodorant Clear
- Mfr # 607500
- Zoro # G724228619
product price:Â
$
21.49
/ea
Key Features
Surfaces for Use On
Hard, Non-Porous Surfaces
Targeted Pathogens
MRSA, VRE, Staph, Bacteria
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Container Size
15 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607500
- Zoro #
- G724228619
- UPC #
- 753727017560
- Country of Origin
- United States
- Surfaces for Use On
- Hard, Non-Porous Surfaces
- Targeted Pathogens
- MRSA, VRE, Staph, Bacteria
- Container Type
- Aerosol Spray Can
- Cleaner Form
- Liquid
- Primary Chemical
- Phenolic
- Item
- Disinfectant
Dimensions
- Container Size
- 15 fl oz
Description
Steriphene II's dual phenolic system provides effective antimicrobial activity on hard, nonporous, environmental surfaces. Ideal for convenient disinfection after spot clean-up for areas not easily reached during routine disinfection procedures. Steriphene II has been tested and shown effective against Methicillin-resistant Staphylococcus aureus (MRSA) and Vancomycin-resistant Enterococcus faecalis (VRE). Hospital grade disinfectant which achieves 100% kill of all claimed micro-organismsDestroys bacteria the initial source of odorsConvenient aerosol packaging for ease of useBefore using, read product label and SDS sheetFill weight: 15 oz. Can size: 20 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.