Bulb Well
- Mfr # 696.36002.04
- Zoro # G423945848
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
Product Type
Bulb Well
External Thread Size
1 in
Connection Material
Brass
Bulb Length
11 1/4 in
Inside Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 696.36002.04
- Zoro #
- G423945848
- UPC #
- -
- Country of Origin
- United States
- Item
- Bulb Well
- Product Type
- Bulb Well
- Connection Material
- Brass
- Thermowell Type
- Threaded
- Application
- Thermowell
- Shank Material
- Brass
- Compatible Manufacturer Model Number
- 427CY4, 427CY3, 427CY2, 427CY1, 427CY0, 427CY6
Dimensions
- External Thread Size
- 1 in
- Bulb Length
- 11 1/4 in
- Inside Diameter
- 0.75 in
- Maximum Insertion Length
- 11 1/4 in
- Maximum Insertion/Bulb Length
- 11 1/4 in
Description
Bulb Well, Bulb Length 11 1/4 in, Compatible Manufacturer Model Number 427CY4, 427CY3, 427CY2, 427CY1, 427CY0, 427CY6, Connection Material Brass, External Thread Size 1 in, Inside Diameter 0.75 in, Maximum Insertion Length 11 1/4 in, Shank Material Brass, Threaded, Application Thermowell
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.