Bulb Well
- Mfr # 696.36002.01
- Zoro # G123947111
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
427DA7, 427DA6, 427DA5, 427DA4, 427DA3, 427DA2, 427DA1, 427DA0
Shank Material
Brass
Thermowell Type
Threaded
Bulb Length
6 1/2 in
Application
Thermowell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 696.36002.01
- Zoro #
- G123947111
- UPC #
- -
- Country of Origin
- United States
- Item
- Bulb Well
- Compatible Manufacturer Model Number
- 427DA7, 427DA6, 427DA5, 427DA4, 427DA3, 427DA2, 427DA1, 427DA0
- Shank Material
- Brass
- Thermowell Type
- Threaded
- Application
- Thermowell
- Connection Material
- Brass
- Product Type
- Bulb Well
Dimensions
- Bulb Length
- 6 1/2 in
- Maximum Insertion/Bulb Length
- 6 1/2 in
- Maximum Insertion Length
- 11 1/4 in
- External Thread Size
- 3/4 in
- Inside Diameter
- 0.625 in
Description
Bulb Well, Bulb Length 6 1/2 in, Compatible Manufacturer Model Number 427DA7, 427DA6, 427DA5, 427DA4, 427DA3, 427DA2, 427DA1, 427DA0, Connection Material Brass, External Thread Size 3/4 in, Inside Diameter 0.625 in, Maximum Insertion Length 11 1/4 in, Shank Material Brass, Threaded, Application Thermowell
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.