Condensate Return
Mfr # 075.46010.00.420L
Zoro # G916665383
product price: $3,383.99
/ea
Free Shipping & Returns
Key Features
Discharge Gender
Female
Discharge Diameter
1 1/2 in
Media Temperature - Maximum
212 Degrees F
Mounting Orientation
Horizontal, Vertical
Application
Boiler Feed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
075.46010.00.420L
Zoro #
G916665383
UPC #
-
Country of Origin
United States
Dimensions
Discharge Diameter
1 1/2 in
Drain Port Diameter
1/8 in
Overall Height
10.69 in
Details
Discharge Gender
Female
Media Temperature - Maximum
212 Degrees F
Mounting Orientation
Horizontal, Vertical
Application
Boiler Feed
Horsepower
1 hp
Discharge Standard
NPT
Phase
Three
Feet of Head - Maximum
70 ft
Pump Technology
Centrifugal
Motor Enclosure Design
Open Drip Proof
Item
Condensate Return System
Power Source
Corded Electric
Discharge Pressure
20 psi
Revolutions Per Minute - Maximum
3,450 RPM
Flow Rate - Maximum
22.5 gpm
Nameplate Voltage
230/460V AC
Series
K Series
Description
Condensate Return
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.