Zoro Homepage

Condensate Return

  • Mfr # 42210-G

  • Zoro # G416557454


product price: $3,678.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
35.13 in
Tank Material
Cast Iron
Discharge Standard
NPT
Inlet Standard
NPT
Inlet Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42210-G
Zoro #
G416557454
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35.13 in
Inlet Diameter
2 in
Drain Port Diameter
2 in
Overall Width
9 in
Overflow Port Pipe Diameter
1 1/2 in
Discharge Diameter
3/4 in
Vent Line Port Pipe Diameter
2 1/2 in

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.