Zoro Homepage

Condensate Return

  • Mfr # 42210-GD

  • Zoro # G716557482


product price: $5,444.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Equivalence of Direct Radiation Rating
10,000
Feet of Head - Maximum
50 ft
Application
Condensate Return
Drain Port Diameter
2 in
Horsepower
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42210-GD
Zoro #
G716557482
UPC #
-
Country of Origin
United States

Dimensions

Drain Port Diameter
2 in
Discharge Diameter
3/4 in
Vent Line Port Pipe Diameter
2 1/2 in
Overall Width
9 in
Inlet Diameter
2 in
Overflow Port Pipe Diameter
1 1/2 in
Overall Height
35.13 in

Details

Equivalence of Direct Radiation Rating
10,000
Feet of Head - Maximum
50 ft
Application
Condensate Return
Horsepower
1/2 hp
Discharge Standard
NPT
Tank Material
Cast Iron
Series
4200
Tank Capacity
15 gal
Tank Orientation
Vertical
Pump Activation Type
Float Switch
Pump Technology
Centrifugal
Item
Condensate Return System
Nameplate Voltage
115/230V AC
Flow Rate - Maximum
15 gpm
Inlet Gender
Female
Revolutions Per Minute - Maximum
3,450 RPM
Power Source
Corded Electric
Phase
Single
Inlet Standard
NPT
Discharge Gender
Female
Maximum Flow Rate @ 50 Feet of Head
15 gpm
Pump System Design
Duplex
Electrical Connection Type
Hardwired
Impeller Material
Brass
Pump Type
Condensate Return
Discharge Pressure
20 psi
Media Temperature - Maximum
200 Degrees F

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.