Zoro Homepage

Condensate Return

  • Mfr # 4228-G

  • Zoro # G316665228


product price: $3,336.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Tank Material
Cast Iron
Pump System Design
Simplex
Discharge Standard
NPT
Series
4200
Tank Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4228-G
Zoro #
G316665228
UPC #
-
Country of Origin
United States

Dimensions

Vent Line Port Pipe Diameter
2 1/2 in
Overflow Port Pipe Diameter
1 1/2 in
Inlet Diameter
2 in
Drain Port Diameter
2 in
Discharge Diameter
3/4 in
Overall Height
35.13 in
Overall Width
9 in

Details

Tank Material
Cast Iron
Pump System Design
Simplex
Discharge Standard
NPT
Series
4200
Tank Orientation
Vertical
Nameplate Voltage
115/230V AC
Equivalence of Direct Radiation Rating
8,000
Inlet Standard
NPT
Horsepower
1/3 hp
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Discharge Pressure
20 psi
Impeller Material
Brass
Media Temperature - Maximum
200 Degrees F
Discharge Gender
Female
Pump Technology
Centrifugal
Revolutions Per Minute - Maximum
3,450 RPM
Electrical Connection Type
Hardwired
Inlet Gender
Female
Pump Type
Condensate Return
Application
Condensate Return
Phase
Single
Pump Activation Type
Float Switch
Feet of Head - Maximum
50 ft
Flow Rate - Maximum
12 gpm
Item
Condensate Return System
Power Source
Corded Electric
Tank Capacity
15 gal

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.