Zoro Homepage

Condensate Return

  • Mfr # 42325-JD

  • Zoro # G016665412


product price: $8,663.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Series
4200
Flow Rate - Maximum
37.5 gpm
Inlet Diameter
3 in
Drain Port Diameter
3/4 in
Vent Line Port Pipe Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42325-JD
Zoro #
G016665412
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
3 in
Drain Port Diameter
3/4 in
Vent Line Port Pipe Diameter
3 in
Overall Width
24 in
Overall Height
37.13 in
Discharge Diameter
1 1/2 in
Overflow Port Pipe Diameter
2 in

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.