Zoro Homepage

Condensate Return

  • Mfr # 4328-G

  • Zoro # G816665285


product price: $4,354.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
23.25 in
Electrical Connection Type
Hardwired
Vent Line Port Pipe Diameter
1 1/4 in
Impeller Material
Brass
Maximum Flow Rate @ 50 Feet of Head
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4328-G
Zoro #
G816665285
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23.25 in
Vent Line Port Pipe Diameter
1 1/4 in
Drain Port Diameter
1/2 in
Inlet Diameter
2 in
Discharge Diameter
3/4 in
Overflow Port Pipe Diameter
1 1/4 in
Overall Width
17 in

Details

Electrical Connection Type
Hardwired
Impeller Material
Brass
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Pump Activation Type
Float Switch
Discharge Standard
NPT
Media Temperature - Maximum
200 Degrees F
Inlet Standard
NPT
Inlet Gender
Female
Pump Technology
Centrifugal
Pump Type
Condensate Return
Series
4300
Power Source
Corded Electric
Item
Condensate Return System
Revolutions Per Minute - Maximum
3,450 RPM
Tank Material
Stainless Steel
Tank Capacity
15 gal
Pump System Design
Simplex
Discharge Pressure
20 psi
Tank Orientation
Vertical
Discharge Gender
Female
Nameplate Voltage
115/230V AC
Phase
Single
Application
Condensate Return
Horsepower
1/3 hp
Equivalence of Direct Radiation Rating
8,000
Feet of Head - Maximum
50 ft
Flow Rate - Maximum
12 gpm

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.