Condensate Return
Mfr # 605.00025.04
Zoro # G316665419
product price: $1,688.99
/ea
Free Shipping & Returns
Key Features
Series
G Series
Discharge Diameter
3/4 in
Discharge Pressure
20 psi
Discharge Standard
NPT
Discharge Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605.00025.04
Zoro #
G316665419
UPC #
-
Country of Origin
United States
Dimensions
Discharge Diameter
3/4 in
Details
Series
G Series
Discharge Pressure
20 psi
Discharge Standard
NPT
Discharge Gender
Female
Item
Condensate Return System
Flow Rate - Maximum
22.5 gpm
Phase
Three
Nameplate Voltage
230/460
Maximum Flow Rate @ 50 Feet of Head
22.5 gpm
Feet of Head - Maximum
50 ft
Horsepower
1/2 hp
Description
Condensate Return
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.