Zoro Homepage

Condensate Return

  • Mfr # 605.84555.01

  • Zoro # G616665393


product price: $2,252.99
/ea
Free Shipping & Returns

Key Features

Feet of Head - Maximum
70 ft
Phase
Single
Discharge Standard
NPT
Discharge Pressure
20 psi
Discharge Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605.84555.01
Zoro #
G616665393
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in

Details

Feet of Head - Maximum
70 ft
Phase
Single
Discharge Standard
NPT
Discharge Pressure
20 psi
Flow Rate - Maximum
15 gpm
Series
J Series
Discharge Gender
Female
Horsepower
3/4 hp
Item
Condensate Return System
Nameplate Voltage
115/230V AC

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.