Temperature Regulator - Cooling
- Mfr # T565.03.0000
- Zoro # G123946367
product price:Â
$
2,925.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13 5/16 in
Overall Width
5 5/16 in
Operating Pressure - Maximum
125 psi
Cord Length
6 ft
For Media
Cold Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T565.03.0000
- Zoro #
- G123946367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 13 5/16 in
- Overall Width
- 5 5/16 in
- Cord Length
- 6 ft
- Pipe Connection Size
- 1 1/2 in
- Sensor Length
- 8 in
- Sensor Diameter
- 9/16 in
Details
- Item
- Temperature Regulator - Cooling
- Operating Pressure - Maximum
- 125 psi
- For Media
- Cold Water
- Application
- Other Fluids, Water
- Product Type
- Temperature Control Valve
- Operating Temperature - Minimum
- 100 Degrees F
- Operating Temperature - Maximum
- 175 Degrees F
- Spring Material
- Steel
- Body Material
- Brass Alloy
Description
Temperature Regulator - Cooling, Sensor Length 8 in, Overall Height 13 5/16 in, Overall Width 5 5/16 in, Body Material Brass Alloy, Spring Material Steel, Cord Length 6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.