Temperature Regulator - Heating
- Mfr # D152.02.0000
- Zoro # G223945802
product price:Â
$
1,600.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
125 Degrees F
Valve Configuration
Single Seat
Product Type
Temperature Control Valve
For Media
Cold Water, Hot Water, Steam
Operating Pressure - Maximum
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D152.02.0000
- Zoro #
- G223945802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Connection Size
- 1 in
- Sensor Length
- 6 3/8 in
- Outlet Connection Size
- 1 in
- Overall Height
- 7 3/16 in
- Pipe Connection Size
- 1 in
- Overall Width
- 6 1/8 in
- Cord Length
- 6 ft
- Sensor Diameter
- 5/8 in
Details
- Item
- Temperature Regulator - Heating
- Operating Temperature - Maximum
- 125 Degrees F
- Valve Configuration
- Single Seat
- Product Type
- Temperature Control Valve
- For Media
- Cold Water, Hot Water, Steam
- Operating Pressure - Maximum
- 125 psi
- Operating Temperature - Minimum
- 85 Degrees F
- Application
- Oil, Other Fluids, Steam, Water
- Body Material
- Brass
Description
Temperature Regulator - Heating, Sensor Length 6 3/8 in, Overall Height 7 3/16 in, Overall Width 6 1/8 in, Body Material Brass, Cord Length 6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.