Temperature Regulator - Heating
- Mfr # D152.03.0000
- Zoro # G023946634
product price:Â
$
1,600.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
125 psi
Cord Length
6 ft
For Media
Cold Water, Hot Water, Steam
Operating Temperature - Maximum
145 Degrees F
Pipe Connection Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D152.03.0000
- Zoro #
- G023946634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Pipe Connection Size
- 1 in
- Inlet Connection Size
- 1 in
- Sensor Length
- 6 3/8 in
- Sensor Diameter
- 5/8 in
- Overall Height
- 7 3/16 in
- Outlet Connection Size
- 1 in
- Overall Width
- 6 1/8 in
Details
- Item
- Temperature Regulator - Heating
- Operating Pressure - Maximum
- 125 psi
- For Media
- Cold Water, Hot Water, Steam
- Operating Temperature - Maximum
- 145 Degrees F
- Operating Temperature - Minimum
- 105 Degrees F
- Valve Configuration
- Single Seat
- Product Type
- Temperature Control Valve
- Application
- Oil, Other Fluids, Steam, Water
- Body Material
- Brass
Description
Temperature Regulator - Heating, Sensor Length 6 3/8 in, Overall Height 7 3/16 in, Overall Width 6 1/8 in, Body Material Brass, Cord Length 6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.