Shop STERLCO
See all product information
Create Account
Temperature Regulator - Heating
- Mfr # D152.05.0000
- Zoro # G023946504
product price:Â
$
1,600.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
1 in
Pipe Connection Size
1 in
Overall Width
6 1/8 in
Sensor Length
6 3/8 in
Inlet Connection Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D152.05.0000
- Zoro #
- G023946504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outlet Connection Size
- 1 in
- Pipe Connection Size
- 1 in
- Overall Width
- 6 1/8 in
- Sensor Length
- 6 3/8 in
- Inlet Connection Size
- 1 in
- Sensor Diameter
- 5/8 in
- Cord Length
- 6 ft
- Overall Height
- 7 3/16 in
Details
- Item
- Temperature Regulator - Heating
- Operating Temperature - Minimum
- 150 Degrees F
- Operating Temperature - Maximum
- 190 Degrees F
- Product Type
- Temperature Control Valve
- Operating Pressure - Maximum
- 125 psi
- For Media
- Cold Water, Hot Water, Steam
- Valve Configuration
- Single Seat
- Application
- Oil, Other Fluids, Steam, Water
- Body Material
- Brass
Description
Temperature Regulator - Heating, Sensor Length 6 3/8 in, Overall Height 7 3/16 in, Overall Width 6 1/8 in, Body Material Brass, Cord Length 6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Chloroethane (Ethyl chloride),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.