Zoro Homepage

Carrier Rope Bag Small 17L, Grey

  • Mfr # SCRB-17L-GY

  • Zoro # G616285577


product price: $60.15
/ea

Key Features

Application
Sturdy rope bag for rescuers, arborists and rope access professionals
Hardware Material
900D recycled polyester
Features
Free-standing design and optimized height and width for easy packing and unpacking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRB-17L-GY
Zoro #
G616285577
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
17L

Details

Color
Grey
Application
Sturdy rope bag for rescuers, arborists and rope access professionals
Hardware Material
900D recycled polyester
Features
Free-standing design and optimized height and width for easy packing and unpacking

Description

Sterling's sturdy rope bags are designed for rescuers, arborists and rope access professionals who need durability and reliability on the job. Made from abrasion-resistant and heavy-duty 900D recycled polyester, these bags have a free-standing design with an optimized height and width for easy packing and unpacking. Internal liner has a wide shroud to allow for folding over the bag to make it easier to load the bag. The internal liner is made of recycled Nylon. Each bag offers a WLL of 90 lbs. 40kg that is clearly marked on the outside of the bag. Each bag is Scannable enabled with an NFC chip in the shoulder strap to help with gear tracking, maintenance and inspection reporting. 2 Rope handles and 2 shoulder straps for easy carrying options. External daisy chains to carry more gear with internal rope tie-off to secure the working end. Grommeted drainage hole on the bottom of each bag. Whether youre hauling gear, or storing rope and equipment, these Sterling Carrier Rope Bags will get the job done efficiently and reliably. Carrier rope bags are a simple rope storage solution with 3 size options 17L, 31L and 45L to accommodate a wide range of rope sizes and lengths. Size: Small 17L storage capacity in Grey and Yellow color.


  • Sturdy rope bag designed for rescuers, arborists and rope access professionals who need durability and reliability on the job. Made from abrasion-resistant and heavy-duty 900D recycled polyester with a free-standing design and optimized height and width for easy packing and unpacking
  • Recycled Nylon internal liner has a wide shroud to allow for folding over the bag to make it easier to load the bag. External daisy chains to carry more gear and Internal rope tie-off to secure the working end
  • 2 Rope handles and 2 shoulder straps for easy carrying options. Grommeted drainage hole on the bottom of each bag. WLL of 90 lbs. (40kg) clearly marked on the outside of the bag
  • Large front pocket to allow for the fitting of important documents. Scannable enabled with an NFC chip in the shoulder strap to track and trace your gear
  • 17L Carry Capacity can carry 150 ft. (46m) of 3/8" rope or 100 ft. (31m) of 7/16" or 1/2" rope. Also available in Medium (31L) or Large (45L) to accommodate a wide range of rope sizes and lengths

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.