Gas Wall and Ceiling Unit Heater, NG, 300,000, 4,848 cfm, Direct, Propeller, 3/4 in

  • Mfr # 11HU300A1NS1110B

  • Zoro # G9083661


original price:  $6,794.99 , new price: $6,369.99 , 6 percent off
new price:  $6,369.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
300,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
285,000
Gas Connection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11HU300A1NS1110B
Zoro #
G9083661
UPC #
700202000784
Country of Origin
United States

Dimensions

Height
27 1/8 in
Depth
42 in
Burner Air Inlet Size
4 in
Indoor Air Discharge Height
24 3/8 in
Flue Dia.
4 in
Indoor Air Discharge Width
26 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Width
54 13/16 in
Flue Diameter
4 in
Overall Dimensions - H x W x D
27 1/8 in x 54 13/16 in x 42 in
Mounting Hole Diameter
3/4 in
Fan Diameter
16 in
Overall Depth
42 in
Overall Height
27 1/8 in
Gas Connection Size
3/4 in
Overall Width
54 13/16 in
Mounting Height
8 ft to 20 ft

Details

BtuH Input
300,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
285,000
Gas Connection
3/4 in
Fan Type
Propeller
Air Flow
4,848 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
31.2 A
Ignition System
Direct Spark
Hz
60
Drive Type
Direct
Heater Voltage
115 V AC
Primary Heat Exchanger Material
Tri-Metal, Stainless Steel, Brass, Aluminum
Standards
ETL, ETLc Certified
Air Temp. Rise
55 Degrees F
Vent
Power
O.C. Mounting
41 3/4 in
Green Environmental Attribute
Commercial Gas Heater Has Thermal Efficiency Rating = 0.90
Heating Capacity Input
300,000 BtuH
Product Type
High-Efficiency Unit Heater
Heat Exchanger Material
Stainless Steel
Thermal Efficiency Rating
95%
Fuel Type
Natural Gas
Heat Output
285,000 BtuH
Gas Connection Type
NPT, Male
Air Temperature Rise
55 Degrees F
Off Center Mounting
41 3/4 in
Features
Furnace Type-Right Side Access, Direct Spark Gas Control-Modulating W/Outside Air Reset (Master)
Ignition Type
Direct Spark
Motor Speed
1,625 RPM
Frequency
60 Hz
Heating Method
Fan Forced
Motor Type
PSC
Vent Type
Power
Heat Exchanger Gauge
20 ga
Profile Type
Standard
Includes
Adjustable Louvers
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Mounting Location
Ceiling
Maximum Amperage
31.2 A
Phase
1
Heating Capacity Output
285,000 BtuH
Air Flow Direction
Horizontal
Thermostat Included
No

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 300,000, BtuH Output 285,000, 4,848 cfm Air Flow, 31.2 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 4 in, O.C. Mounting 41 3/4 in, Height 27 1/8 in, Width 54 13/16 in, Depth 42 in, Indoor Air Discharge Height 24 3/8 in, Indoor Air Discharge Width 26 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 55 Degrees F, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.