Zoro Homepage

Gen. Purp. Utility Rope, 17/64"Dia.x330'L

  • Mfr # AN70060100

  • Zoro # G001252801


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN70060100
Zoro #
G001252801
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
330 ft
Rope Diameter
17/64 in
Overall Length
330 ft
Diameter
17/64 in

Details

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
Rope Type
Dynamic
Item
Accessory Cord
Color
Blue
Standards
EN 564
Min. Breaking Strength (MBS)
2788 lb
Tensile Strength
2,788 lb
Package Type
Bag
Rope Core
Yes
Spliceability
Spliceable
Core Strand Count
4
End Type
Plain
Core Type
Strand Core
Breaking Strength
2,788 lbf
Lifting Capability
For Lifting
Core Material
Nylon
Rope Format
Bag
Product Type
General Purpose Utility Rope
Weight
7.8 lb
Cover Material
Nylon

Description

Rope Item Accessory Cord, Rope Diameter 17/64 in, Rope Material Nylon, Rope Strand Count 32, Rope Length 330 ft, Working Load Limit 278 lb, Rope Construction Kernmantle, Tensile Strength 2,788 lb, Rope Core Yes, Blue, Min. Breaking Strength (MBS) 2788 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.